Shop All Butt Hinges
Northwest Specialty Hardware
4-1/2" H Satin Stainless Steel Door and Butt Hinge
Mfr # NW645FMST
Zoro # G4602949
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Leaf Height 4-1/2"
- Door Leaf Thickness 3/16"
- Finish Satin Stainless Steel
- Holes per Leaf 4
- Load Capacity 300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northwest Specialty Hardware
- MFR # NW645FMST
- Zoro # G4602949
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4-1/2" |
Details
Door Leaf Thickness | 3/16" |
Finish | Satin Stainless Steel |
Holes per Leaf | 4 |
Load Capacity | 300 lb. |
Material | Stainless Steel |
Mounting | Full Mortise |
Orientation | Non Handed |
Features | Hospital Tip; Non Removable Pin |
Holes | With |
Ligature Resistant | No |
Item | Door and Butt Hinge |
Description
Butt Hinge, Stainless Steel, No Ligature Resistant, Orientation Non Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 10 x 10 (MP1010L)
- MSI Xl Cyrus Wolfeboro SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0135-SAM)
- FULTERER Fr5000.Ot Full Extension Slide Zinc 24 in. (FR5000.OT 24 ZC)
- ZORO SELECT Ring Magnet, 2.4 lb. Pull, PK2 (10E784)
- LAMP 1-7/32" W x 23/32" H Plain Torque Hinge (HG-TA45R)
- MONROE PMP 2" W x 600" H White Enamel Continuous Hinge (CPW2000-50)
- MARLBORO 3/4" W x 4-3/16" H Mill Stainless Steel Weld-On Hinge (4PPU3)
- ZORO SELECT 1 1/2 in W x 4 in H Galvanized Steel Strap Hinge (1RCN2)
- MCKINNEY 2-1/4" W x 4-1/2" H Dull Stainless Steel Door and Butt Hinge (T4A3386-QC12 4-1/2" X 4-1/2" SS NRP)
- RICHARDS-WILCOX 1036 Decorative Back Plate for 36″ Long Hinges – Powder Coat (1035.01244SC)
- J.W. WINCO GN7237-NI-40-L-MT Multiple-Joint Hinge (7237-NI-40-L-MT)
- Northwest Specialty Hardware Door Hinges