Philadelphia Flyers Blanket 50x60 Fleece
Mfr # 8791821494
Zoro # G903873678
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
These fleece throw blankets are 100% polyester and are perfect for any die-hard fan. The design features the team's logo printed big and bold against an attractive graphic background. This warm and stylish throw blanket is known for its rich saturated colors and exceptional durability and is machine washable! These blankets are packed rolled and feature a bellyband.
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage.
Features- Philadelphia Flyers Fleece Blanket
- Size: 50" x 60"
- Weight: 1.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCAGED ERGONOMICS ChangedeskMiniSmallCompactStandingDeskConverterDesktopRiser, CDMM-b (CDMM-B)
- GLARO Wet Umbrella Bag Holder, Brass (FVB11BE)
- HON Managerial Chair, Leather, Fixed Arms, Black (2092SR11T)
- INTERDESIGN iDesign Clear Plastic Shower Curtain Hook , 12PK (76820)
- FLEMING SUPPLY Electric Car Blanket with 12-volt Polar Fleece Travel Throw for Car, Truck and RV for Cold Weather (587306LNC)
- FLEMING SUPPLY Quilted Moving Blanket- Protect and Cover Furniture, Cars, and Belongings- Heavy Duty Padding (450083OPD)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers AHNB8 Basket Weave Hearts 2 Layer Throw Blanket Fashionable Jacquard Woven 46 X 60 in. (AHNB8)
- IMPRESSIONS Impressions BLANKET-MET TW SG Twin & Twin XL Cotton Blanket - Metro; Sage (BLANKET_MET TW SG)
- HOMEROOTS Velvet Weighteded Blanket, Navy Blue (478016)
- TRUE NORTH BY SLEEP PHILOSOPHY True North BL51-0684 Micro Fleece Blanket; Tan - Twin (BL51-0684)
- HASTINGS HOME Poly Fleece Sherpa, Oversized Plush Woven Polyester Solid Color Throw, Breathable, Raven and Stone (137042PSJ)
- Northwest Blankets