Northwest NOR-1NHL858000018RET 102 x 86 in. Pittsburgh Penguins NHL King Comforter Set - Draft Series
Mfr # 1NHL858000018EDC
Zoro # G503996098
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northwest
- MFR # 1NHL858000018EDC
- Zoro # G503996098
- UPC # 190604023892
- Country of Origin China
- Category Bedspreads and Comforters
Description
Pittsburgh penguins NHL king comforter set (draft series). Get drafted with the pros with this officialy licensed king printed comforter & sham set by the northwest company! This super soft and cozy set is designed with your favorite teams logo and name in the center of the comforter with stripes extending off the sides. The background shows off a bold color matching your favorite team, and the shams are in a matching color. You will never want to get out of bed! 100% Polyester comforter shell and sham, exclusive of decoration. Machine washable. Officially licensed.
Specifications- Series: Draft Series
- Team: Pittsburgh Penguins
- League: NHL
- Material: 100% Polyester
- Size: 102" x 86"
- Weight: 6.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Decon Modern and Contemporary Oak Brown Finished Wood 3-Drawer Storage Chest (189-11975-ZORO)
- EVERRICH INDUSTRIES Everrich EVW-0004 13 in. Black Frame with Silent Movement Wall Clock (EVW-0004)
- SAFCO Underdesk Printer Stand, Black/Silver (1855BL)
- INFINITY INSTRUMENTS Metro - 9in Red Office Wall Clock, Battery Operated (14220ACBT-3364)
- IMPRESSIONS BY LUXOR TREASURES 400 Thread Count Egyptian Cotton King/ California King Duvet Cover Set Solid Light Blue (400KCDC SLLB)
- BEDFORD HOME Bedford Home 66A-19769 Savannah Printed 3 Piece Quilt Set; Full & Queen Size (66A-19769)
- KATHY IRELAND Bamboo Pinstripe Down Alternative Comforter, White, King (KI111712)
- SERTA All Season White Down 100% Cotton Comforter, White, Twin (SE006311)
- MARTEX Bedspread, Twin, Slate (Mainspread)
- MARTEX Bedspread, Queen, Bone (Mainspread)
- HASTINGS HOME Hastings Home 2-piece Quilt Set, Americana Patchwork of Stars, Red, White, Blue Plaid, Twin (962488XRN)
- Northwest Bedspreads and Comforters