Shop All Electric Fireplaces
Northwest
Northwest M029009 Mahogany Electric Fireplace with Wall Mount & Remote - 36 in.
Mfr # M029009
Zoro # G904014209
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northwest
- MFR # M029009
- Zoro # G904014209
- UPC # 193420646832
- Country of Origin Unknown
- Category Electric Fireplaces
Description
Bring the beauty and warmth of a fireplace to your living space with this stunning Northwest Mahogany Electric Fireplace with Wall Mount. Stay cozy and warm while enjoying a beautiful fire without the dangers of a real fireplace. No need for chopping wood or sweeping the chimney. Includes wall mounting hardware for easy installation and the beautiful mahogany finish front panel adds a cozy and modern look to your decor. With adjustable flame brightness, two different heat settings and remote control you can transform your living room into the lap of luxury.
Features- Log fuel effect
- Black glass with mahogany effect front panel
- Remote control including on/off, heat setting and dimmer
- Flame effect can be used independently
- 2 heat setting options
- Adjustable flame brightness
- Mahogany Electric Fireplace with Wall Mount & Remote
- Size: 36 in.
- Weight: 40.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 in Square 3 Cone Ceiling Diffuser, White (4MJV5)
- HAYDON Heat Base 750 3 in. Wall Trim for Baseboard Heaters (HB750-WT)
- AMERI-VENT Universal Adapter, 5" Dia., 6" L (5FCA)
- FILTERS-NOW Filters-Now DPE14X20X1 Dynamic Filter; Pack Of 3 (DPE14X20X1)
- NORTHWEST Northwest 80-EF451S Black Glass Panel Electric Fireplace Wall Mount & Remote (80-EF451S)
- NORTHWEST Northwest M029010 Black Glass Panel Electric Fireplace Wall Mount & Remote (M029010)
- NORTHWEST Northwest 80-EF421S 36 in. Stainless Steel Electric Fireplace with Wall Mount & Remote (80-EF421S)
- NORTHWEST Northwest 80-2000A-54 54 in. Wall Mounted LED Fire & Ice Flame with Remote Electric Fireplace (80-2000A-54)
- HASTINGS HOME Electric Fireplace 59-inch Console TV Stand with Shelves, Remote Control and LED Flames (Black) (963844BAS)
- HASTINGS HOME Electric Fireplace, Wall Mounted Color Changing LED Flame, NO HEAT, with Multiple Decorative Options (981685VZO)
- MANHATTAN COMFORT Franklin 60" Fireplace with 2 Doors in Grey (FP3-GY)
- Northwest Fireplaces & Stove Heaters