Shop All Blankets
Northwest
Northwest 9060411957 Boston Red Sox Fleece Southpaw Design Blanket - 50 x 60 in.
Mfr # 9060411957
Zoro # G903679812
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
We are very pride to provide the NCAA, NFL, NCAA, MLS, NHL, MLB, NASCAR products and its accessories. Our extensive product line includes apparel and accessories, automotive accessories, collectibles, displays and supplies, full size authentic and mini helmets, home and office products, flags, banners, blankets, kitchen and dining and drinkware and tailgating items, toys and games, personal accessories and so much more.
Features- Boston Red Sox Fleece Southpaw Design Blanket
- Comes with official product license
- Best quality sporting goods
- Size: 50" x 60"
- League Name: MLB
- Team Name: Boston Red Sox
- Weight: 0.875 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN MIGUEL Olives Oil and Vinegar Bottle (520310)
- ALERA 15.63 in W 3 Drawer File Cabinets, Espresso, Letter/Legal (VA532822ES)
- WADDELL MFG Leg Table Wood 22 in. Round (2522)
- RESTOR-IT Repair Kit, f/Leather/Vinyl, 7 Assorted Colors/Kit (MAS18081)
- REGISTRY BLANKET POLAR FLEECE 80X90 (POLAR-F-BL)
- GEARED2GOLF Wool Camp Blanket - Olive Drab (GE642058)
- MARTEX BY WESTPOINT HOSPITALITY BLANKET KING 108X90 IVORY (1B05377)
- THESIS Thesis Weighted Blanket with Premium Glass Beads (18418)
- HOMEROOTS Velvet Weighteded Blanket, Navy Blue (478016)
- THESIS Thesis Ultra Plush Solid Blanket (00144)
- EVERRICH INDUSTRIES Everrich Industries EVZ-0007 Weighted Lap Pad; Small - 14 x 10 in. LAP PAD ONLY (EVZ-0007)
- Northwest Blankets