Northwest 80-WSG03 36 in. Fireplace Color Changing Wall Mount Floor Stand
Mfr # 80-WSG03
Zoro # G204013902
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northwest
- MFR # 80-WSG03
- Zoro # G204013902
- UPC # 886511801097
- Country of Origin Unknown
- Category Electric Fireplaces
Description
Bring the beauty and warmth of a remote controlled electric fireplace to your living space with this stunning northwest 36" flat black wall mount color changing fireplace. Stay cozy and warm while enjoying a beautiful fire without the dangers of a real fireplace. No need for chopping wood or sweeping the chimney. Featuring ten different color options allowing you to instantly change the mood. Includes wall mounting hardware for easy installation and the black front panel finish adds a modern look to your decor. With adjustable flame brightness, two different heat settings and remote control you can transform your living room into the lap of luxury.
Features- Wall mount and metal stand included
- 10 different color options
- Flat black finish
- Remote control including on & off, heat setting and dimmer
- Flame effect can be used independently
- 2 heat setting options
- Adjustable flame brightness
- Safety thermal cut-off device
- Led light source flame technology
- Size: 36"
- Weight: 46.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY HEAT Easy Heat 4373031 100 ft. Roof & Gutter Deice Kt - 500W (4373031)
- DANFOSS Electric Actuator, Switch, 24V (082F-1110)
- GREYSTONE Damper Ring Diffuser 6" (C801-06)
- KNOX Knox T-4000PB Water Heater Thermostat Lower Water Heater (T-4000PB)
- NORTHWEST Northwest 80-EF451S Black Glass Panel Electric Fireplace Wall Mount & Remote (80-EF451S)
- NORTHWEST Northwest 80-EF421S 36 in. Stainless Steel Electric Fireplace with Wall Mount & Remote (80-EF421S)
- NORTHWEST Northwest M029010 Black Glass Panel Electric Fireplace Wall Mount & Remote (M029010)
- NORTHWEST Northwest 80-2000A-54 54 in. Wall Mounted LED Fire & Ice Flame with Remote Electric Fireplace (80-2000A-54)
- MANHATTAN COMFORT Electric 23 " Fireplace Box with Heat Functionality (FPBOX1)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (231019LDW)
- HASTINGS HOME Electric Fireplace, Wall Mounted Color Changing LED Flame, NO HEAT, with Multiple Decorative Options (981685VZO)
- Northwest Fireplaces