Shop All Electric Fireplaces
Northwest
Northwest 80-EF422S Mahogany Electric Fireplace with Wall Mount & Remote
Mfr # 80-EF422S
Zoro # G704015642
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northwest
- MFR # 80-EF422S
- Zoro # G704015642
- UPC # 886511511828
- Country of Origin Unknown
- Category Electric Fireplaces
Description
Bring the beauty and warmth of a fireplace to your living space with this stunning northwest mahogany electric fireplace with wall mount. Stay cozy and warm while enjoying a beautiful fire without the dangers of a real fireplace. No need for chopping wood or sweeping the chimney. Includes wall mounting hardware for easy installation and the beautiful mahogany finish front panel adds a cozy and modern look to your decor. With adjustable flame brightness, two different heat settings and remote control you can transform your living room into the lap of luxury.
Features- Wall mounted fire place
- Log fuel effect
- Black glass with mahogany effect front panel
- Remote control including on/off, heat setting and dimmer
- Flame effect can be used independently
- 2 heat setting options
- Adjustable flame brightness
- Safety thermal cut-off device
- 71 inch cord
- Speed: 60Hz
- Wattage: 750-1500W
- Voltage: 110-120V
- Dimension: 4.12" x 35.3" x 22"
- Weight: 40.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC W Wall Heater 208V 1500-750W Interior & Grill White (W2015-I-W)
- HOSHIZAKI Packing (427151-01)
- DAYTON Rectangular OEM Blower, 1650 RPM, 1 Phase, Direct, Rolled Steel (1TDP9)
- SUPCO Contactor, 30A, 240V, 1.5 Pole (DP302401)
- NORTHWEST Northwest M029010 Black Glass Panel Electric Fireplace Wall Mount & Remote (M029010)
- NORTHWEST Northwest 80-2000A-54 54 in. Wall Mounted LED Fire & Ice Flame with Remote Electric Fireplace (80-2000A-54)
- NORTHWEST Northwest 80-EF451S Black Glass Panel Electric Fireplace Wall Mount & Remote (80-EF451S)
- MANHATTAN COMFORT Franklin 60" Fireplace with 2 Doors in Grey (FP3-GY)
- HASTINGS HOME Electric Fireplace 47-inch Console TV Stand with Shelves, Remote Control and LED Flames (Gray) (201106LYY)
- HASTINGS HOME Hastings Home Black Curved Glass Electric Fireplace Wall Mount and Remote (483067NNK)
- HASTINGS HOME Electric Fireplace TV Stand, 29" Freestanding Console, Faux Logs, LED Flames, Heater Center (Black) (240282ZSX)
- Northwest Fireplaces