Shop All Electric Fireplaces
Northwest
Northwest 80-EF421S 36 in. Stainless Steel Electric Fireplace with Wall Mount & Remote
Mfr # 80-EF421S
Zoro # G904012335
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northwest
- MFR # 80-EF421S
- Zoro # G904012335
- UPC # 886511511811
- Country of Origin Unknown
- Category Electric Fireplaces
Description
Bring the beauty and warmth of a real fireplace to your living space without any of the mess with the stainless steel electric fireplace with wall mount and remote, 36 inch by northwest. Includes wall mounting hardware for easy installation and a beautiful stainless steel finish front panel which adds a stunning modern look to your home decor. With adjustable flame brightness, two different heat settings, and a remote control you can easily transform your living space into a lap of luxury.
Fully Adjustable Settings- Featuring two heat modes (high-1500w and low-750w), wall mounting accessories, and adjustable flame brightness, this sleek electric fire place allows you to customize it exactly how you want it. The flame effect can also be used without the heater making it ideal for all-season use.
- With no actual fire, logs, or chimney, and a safety thermal cut-off device, this electric fireplace is a great, and safer, alternative to a real fireplace. The fireplace also includes a remote for your added comfort.
- The black glass with silver stainless steel paneled design of the fireplace enhances any area. The decorative pebbles to display on the flame bed add another stylish element that make this a unique and handy attractive piece to enjoy and warm up any 400 square foot room.
- Size: 36"
- Wattage: 750-1500W
- Voltage: 110-120V
- Cord Length: 71"
- Dimension: 3.5" x 36" x 22"
- Weight: 44.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ELECTRIC Pressure Switch (10F-10)
- DAYTON Wheel, Blower Cage, Left (ABW57L)
- BRONDELL Pro Sanitizing Air Purifier Replacement Filter Set (PP-41)
- DAYTON Exhaust Fan Venturi Frame, 20x20, Galv (10E034)
- NORTHWEST Northwest 80-EF451S Black Glass Panel Electric Fireplace Wall Mount & Remote (80-EF451S)
- NORTHWEST Northwest M029010 Black Glass Panel Electric Fireplace Wall Mount & Remote (M029010)
- NORTHWEST Northwest 80-2000A-54 54 in. Wall Mounted LED Fire & Ice Flame with Remote Electric Fireplace (80-2000A-54)
- HASTINGS HOME Electric Fireplace Wall Mounted, Color Changing LED Flame and Remote, 36 Inch, (White) (791130CVG)
- MAJESTIC PET Majestic DVP90ST 90 Degree Elbow Burning Fireplace (DVP90ST)
- MANHATTAN COMFORT Electric 23 " Fireplace Box with Heat Functionality (FPBOX1)
- MONESSEN Monessen SF-MEDIA-LOGS SimpliFire Log Set for Allusion Electric Fireplace (SF-MEDIA-LOGS)
- Northwest Electric Fireplaces