Shop All Electric Fireplaces
Northwest
Northwest 80-2000A-54 54 in. Wall Mounted LED Fire & Ice Flame with Remote Electric Fireplace
Mfr # 80-2000A-54
Zoro # G004012204
original price:
$443.69
13% off
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Northwest
- MFR # 80-2000A-54
- Zoro # G004012204
- UPC # 886511520868
- Country of Origin Unknown
- Category Electric Fireplaces
Description
Featuring two heat settings plus a no-heat option, and an adjustable led colored flame, you can take full control over the temperature and mood of your living space with the simple click of a remote. This elegantly designed black glass electric fireplace adds the ideal touch of modern style and comfort to your home.
Adjustable heat and flame settings- The fireplace heater can be set to high (1500w), low (750w), or can operate without heat, making this an excellent year-round option for your home. Flame effects can be switched between a led amber or blue flame (fire and ice) so you can always set the perfect ambiance for you and your guests without the mess of a real fireplace.
- Traditional heating methods can become expensive, especially over the winter months. This electric wall fire place uses led technology, so it will prove to be more energy efficient and less costly to heat your living space. For added convenience, it is remote operated so you can easily control it from around the room. Comfortably heats up to a 400 square foot room.
- With decorative crystals to display on the flame bed and a contemporary black glass design, this mounted fireplace will add a spark of style to your room no matter where you hang it. Once it is on the wall, it takes up no extra room on the floor which makes it a perfect fireplace for anyone who is short on space.
- Material: Painted Steel
- Cord length: 71 in.
- Dimensions: 18 x 36 x 5.7 in.
- Size: 54 in.
- Weight: 64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In (2UTT9)
- IO HVAC CONTROLS Fresh Air Damper, Round, 24V, PO/SC, 10" (D-10-PO)
- CLASSIC 72-3/4" Hydronic Baseboard Heater, White (CLCU75-6)
- PRECISION COILS Heat Coil, 1200cfm, 7.6gpm, 6x12-1/8x24-3/8 (SP1021224N)
- NORTHWEST Northwest 80-EF421S 36 in. Stainless Steel Electric Fireplace with Wall Mount & Remote (80-EF421S)
- NORTHWEST Northwest 80-EF451S Black Glass Panel Electric Fireplace Wall Mount & Remote (80-EF451S)
- NORTHWEST Northwest M029010 Black Glass Panel Electric Fireplace Wall Mount & Remote (M029010)
- HASTINGS HOME Hastings Home Black Curved Glass Electric Fireplace Wall Mount and Remote (483067NNK)
- MANHATTAN COMFORT Franklin 60" Fireplace with 2 Doors in Grey (FP3-GY)
- HASTINGS HOME Electric Fireplace TV Console up to 65-inch, Media Shelves, Two Drawers, Remote Control, LED Flames (498395UWT)
- HASTINGS HOME Electric Fireplace, Wall Mounted Color Changing LED Flame, NO HEAT, with Multiple Decorative Options (981685VZO)
- Northwest Electric Fireplaces