Shop All Pillows
Northwest
Northwest 1NHL148000010RET NHL 148 Los Angles Kings Cloud Pillow
Mfr # 1NHL148000010RET
Zoro # G403871099
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Rest your head on this Officially Licensed NCAA Travel Cloud Pillow by The Northwest Company. This travel cloud pillow is extremely soft and super stretchy, you won.t be able to put it down. This cloud pillow features your favorite college team.s logo on the front with to the back, in a round shape. This pillow is so comfy, that when you lay down, you will fall fast asleep dreaming as if you.re floating on a cloud. This amazing cushiony pillow is the first of its kind and you will never find anything like it. Spot clean only.
Specifications- Size: 15"
- Material: 94% Polyester & 6% Spandex
- Depth: 4"
- League Name: NHL
- Team Name: Los Angeles Kings
- Weight: 1.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Anderson Coffee Table in Cream (CT012-CR)
- DESIGN TOSCANO Poppy and Meadow the Windforest Fairies Statue Collection, PK 2 (QS923234)
- CON-TACT BRAND Con-Tact® Clear Vinyl Covering, Multipurpose, 54" x 9 Ft. (54C3P20808P)
- WHIRLPOOL Dishwasher Friction Pad (8268961)
- CAROLINES TREASURES Carolines Treasures CK4792PW1216 12 x 3 x 16 in. Siamese Modern Cat Merry Christmas Canvas Fabric Decorative Pillow (CK4792PW1216)
- CAROLINES TREASURES Carolines Treasures BB8492PW1216 German Shepherd Christmas Canvas Fabric Decorative Pillow (BB8492PW1216)
- RLM DISTRIBUTION Faux Fur Pillow Snow Leopard - 18 x 18 in., 2PK (HO3082511)
- CAROLINES TREASURES Carolines Treasures BB1609PW1216 Christmas Tree & Bernese Mountain Dog Fabric Decorative Pillow (BB1609PW1216)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- HEALTHSMART DMI Wedge Pillow, 10" x 24" x 24", White (802-8027-1900)
- CDCO Pillow Bearing Block 5-1/2In (9-500-5 1/2)
- Northwest Pillows