Shop All Pillows
Northwest
Northwest 1NHL129000023RET NHL 129 Toronto Maple Leafs Invert Pillow
Mfr # 1NHL129000023RET
Zoro # G803871064
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Rest your head on this Officially licensed NCAA Invert. Woven Pillow by The Northwest Company. This double-sided square pillow features your favorite college team's logo on a solid background on one side and a team slogan or saying on the other. Not only is this unbelievably soft to relax on, but is also the perfect, intricately woven decoration for your couch or bed. Outfit your home with some team spirit or show off this awesome throw pillow in the office. Spot clean only.
Specifications- Size: 20"
- Material: 100% Acrylic
- League Name: NHL
- Team Name: Toronto Maple Leafs
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30 in W SOHO Lateral, White (24085)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia I' Canvas Art, 35x35 (WAP0048-C3535GG)
- FELLOWES Adjustable Footrest with Microban, HPS Black/Silver (8035001)
- TRADEMARK FINE ART Howard Robinson 'Colorful Jungle Portrait' Canvas Art, 14x19 (ALI24101-C1419GG)
- CAROLINES TREASURES Carolines Treasures BB8446PW1216 Wire Fox Terrier Christmas Canvas Fabric Decorative Pillow (BB8446PW1216)
- CAROLINES TREASURES Carolines Treasures BB7524PW1818 Watecolor Halloween Jack-O-Lantern Fabric Decorative Pillow; 18 x 18 in. (BB7524PW1818)
- BETSY DRAKE Betsy Drake SN991 12 x 12 in. Blue Starfish Small Indoor & Outdoor Pillow (SN991)
- CAROLINES TREASURES Carolines Treasures BB2371PW1216 Merry Christmas Carolers Beagle Tricolor Canvas Fabric Decorative Pillow (BB2371PW1216)
- MONARCH SPECIALTIES Pillows, Set Of 2, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Green (I 9263)
- JS FIBER Standard, Cotton/Polyester Pillow, 19"X25" (16KISNFAD)
- HEALTHSMART DMI Wedge Pillow, 10" x 24" x 24", White (802-8027-1900)
- Northwest Pillows