Shop All Pillows
Northwest
Northwest 1NHL129000001RET NHL 129 Boston Bruins Invert Pillow
Mfr # 1NHL129000001RET
Zoro # G503871159
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Rest your head on this Officially licensed NCAA Invert. Woven Pillow by The Northwest Company. This double-sided square pillow features your favorite college team's logo on a solid background on one side and a team slogan or saying on the other. Not only is this unbelievably soft to relax on, but is also the perfect, intricately woven decoration for your couch or bed. Outfit your home with some team spirit or show off this awesome throw pillow in the office. Spot clean only.
Specifications- Size: 20"
- Material: 100% Acrylic
- League Name: NHL
- Team Name: Boston Bruins
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX MULTI-COLOR WALL CLCK12"" (32897)
- HOMAX Homax Acoustic Texture Coarse 1.8L (800386)
- TRADEMARK FINE ART Alan Majchrowicz 'Dandelion Seedhead' Canvas Art, 24x24 (WAP09639-C2424GG)
- MASTER MFG Tap On Chair Leg Glides, Felt Sild, PK24 (88831CS)
- MADISON PARK Madison Park MP30-2831 Zuri Faux Fur Square Pillow; Grey - 20 x 20 in. (MP30-2831)
- BACK2BASICS 17 in. Navy Blue Plush Velvet Square Throw Pillow (BA2128697)
- CAROLINES TREASURES Pit Bull Terrier Christmas Canvas Fabric Decorative Pillow (CA68998)
- BLUE RIDGE Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (CN200510K)
- CAROLINES TREASURES Carolines Treasures BB2514PW1216 Christmas Presents Between Friends Westie Canvas Fabric Decorative Pillow (BB2514PW1216)
- LIVING HEALTHY PRODUCTS Living Healthy Products CCTP-001-01 Bottom Reformulator Cushion (CCTP-001-01)
- CAROLINES TREASURES Carolines Treasures SS8957PW1414 Christmas Tree With Bichon Frise Indoor & Outdoor Fabric Decorative Pillow (SS8957PW1414)
- Northwest Pillows