Northwest

Northwest 1NFL361000081RET 60 x 72 in. NFL 361 Green Bay Packers Sliver Knit Throw


product price: $128.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Northwest
  • MFR # 1NFL361000081RET
  • Zoro # G503776812
  • UPC #
    87918075993
  • Country of Origin China
  • Category Blankets

Description

Features
  • This microplush super-soft fabric is like wrapping yourself with a cloud
  • This blankets are actually two blankets hand sewn together for luxury you can feel and durability you can depend on
  • Significantly bigger than your average blanket for true head-to-toe coverag
Fabric & Care
  • Survives Washing & Regulates Temperature: Made to withstand heavy laundering and gets softer with every wash. Innovative fiber technology is designed to regulate temperature, keeping you comfortable in any temperature or in any season
Specifications
  • Material: 100% Acrylic
  • Team: Green Bay Packers
  • League: NFL
  • Size: 60 x 72 in.
  • Weight: 4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.