Shop All Blankets
Northwest
Northwest 1NFL361000018RET 60 x 72 in. NFL 361 Oakland Raiders Sliver Knit Throw
Mfr # 1NFL/36100/0019/RET
Zoro # G003776848
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- This microplush super-soft fabric is like wrapping yourself with a cloud
- This blankets are actually two blankets hand sewn together for luxury you can feel and durability you can depend on
- Significantly bigger than your average blanket for true head-to-toe coverag
- Survives Washing & Regulates Temperature: Made to withstand heavy laundering and gets softer with every wash. Innovative fiber technology is designed to regulate temperature, keeping you comfortable in any temperature or in any season
- Material: 100% Acrylic
- Team: Oakland Raiders
- League: NFL
- Size: 60 x 72 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBK)
- SECO Seco 18 x 24 in. Front Load Easy Open Snap Poster-Picture Silver Anodized Aluminum Frame (Sn1824-Sv)
- HARTFORD Double Pedestal Desk (IMHF680)
- RACK EM RACKS Rack Em Racks 9083-B Universal Wire Basket; Black - 24 x 6 x 6 in. (9083-B)
- FLEMING SUPPLY Electric Car Blanket with 12-volt Polar Fleece Travel Throw for Car, Truck and RV for Cold Weather (587306LNC)
- WESTPOINT HOSPITALITY BLANKET FULL 80X90 NATURAL (1B07331)
- LOGO BRANDS Ole Miss Classic Throw (176-23C)
- THESIS Thesis Plush Textured Blanket (00113)
- TRUE NORTH BY SLEEP PHILOSOPHY True North BL51-0684 Micro Fleece Blanket; Tan - Twin (BL51-0684)
- LOGO BRANDS Pittsburgh Steelers 60x80 Raschel Throw (625-26X)
- GRAND DOWN All Season Down Alternative Reversible Blanket Twin/Twin XL-Ivory (BLANKET TW IV)
- Northwest Blankets