Shop All Sports Fan Shop
Northwest
Northwest 1NFL159012119WMT NFL 159 Texans Seal Body Pillow
Mfr # 1NFL159012119WMT
Zoro # G603786773
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northwest
- MFR # 1NFL159012119WMT
- Zoro # G603786773
- UPC # 87918891104
- Country of Origin China
- Category Sports Fan Shop
Description
Super long and super comfortable, this Officially Licensed NFL "Seal" Body Pillow by The Northwest Company shows off your favorite team's logo. This is perfect for your bedroom or dorm room to show off your favorite football team. The shell is screen printed 100% polyester and the fill is Spot clean only.
Specifications- Size: 19"x 48"
- Material: 100% Polyester
- League Name: NFL
- Team Name: Houston Texans
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 450 PSI Backpack Sprayer And IR28 (TPS25 + IR28)
- MTD Plate-Hight Adjustme (787-01818A-0637)
- OSM Horticultural Vinegar, 55 Gal. (81008201622-2)
- NATURE SPRING Nature Spring Square Tile Fire Pit and Wood Burning Set | 32 inch with Spark Screen and Log Poker (869860UCX)
- FANMATS NFL San Francisco 49ers Windshield Sun Reflector (60069)
- LOGO BRANDS Miami Dolphins Quad Chair (617-13Q-1A)
- LOGO BRANDS Dallas Cowboys Economy Canopy (609-39E)
- KOLDER St. Louis Cardinals Kaddy Can Holder - Glitter (8686752269)
- LOGO BRANDS Notre Dame Navy/White 24 Can Cooler (190-63-1)
- LOGO BRANDS Pittsburgh Steelers Round Table (625-31)
- LOGO BRANDS Tampa Bay Buccaneers Stadium Seat (630-80)
- Northwest Sports Fan Shop