Northwest

Northwest 1NFL159012082WMT NFL 159 Lions Seal Body Pillow


product price: $59.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Northwest
  • MFR # 1NFL159012082WMT
  • Zoro # G203871749
  • UPC #
    87918891098
  • Country of Origin China
  • Category Pillows

Description

Super long and super comfortable, this Officially Licensed NFL "Seal" Body Pillow by The Northwest Company shows off your favorite team's logo. This is perfect for your bedroom or dorm room to show off your favorite football team. The shell is screen printed 100% polyester and the fill is Spot clean only.

Specifications
  • Size: 19"x 48"
  • Material: 100% Polyester
  • League Name: NFL
  • Team Name: Detroit Lions
  • Weight: 2.8 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.