Shop All Sports Fan Shop
Northwest
Northwest 1NFL159012019WMT NFL 159 Raiders Seal Body Pillow
Mfr # 1NFL159012019WMT
Zoro # G803786535
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northwest
- MFR # 1NFL159012019WMT
- Zoro # G803786535
- UPC # 87918890985
- Country of Origin China
- Category Sports Fan Shop
Description
Super long and super comfortable, this Officially Licensed NFL "Seal" Body Pillow by The Northwest Company shows off your favorite team's logo. This is perfect for your bedroom or dorm room to show off your favorite football team. The shell is screen printed 100% polyester and the fill is Spot clean only.
Specifications- Size: 19"x 48"
- Material: 100% Polyester
- League Name: NFL
- Team Name: Oakland Raiders
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Golf Cart Enclosure Roof, 6 Person, Light Khaki, X-Long (40-051-345801-00)
- BLACKCANYON OUTFITTERS Tumbler with Flip Close Lid, Black, 32oz (BCO32OZB)
- MILWAUKEE TOOL PACKOUT™ 30oz Tumbler (48-22-8393R)
- GEMPLERS Round Point Shovel with Extended Socket, Wood Handle (RPS006G)
- LOGO BRANDS Tennessee Round Table (217-31)
- LOGO BRANDS Georgia Quad Chair (142-13Q)
- LOGO BRANDS Georgia Frosty Throw Pillow (142-812)
- WINCRAFT Wincraft 9960625194 NFL Chicago Bears Rain Poncho (9960625194)
- LOGO BRANDS San Francisco 49ers Quad Chair (627-13Q)
- LOGO BRANDS Nebraska Tilt Backsack (182-871)
- LOGO BRANDS Notre Dame Navy/White Elite Chair (190-12E-1)
- Northwest Sporting Goods