Shop All Sports Fan Shop
Northwest
Northwest 1NFL159012008WMT NFL 159 Colts Seal Body Pillow
Mfr # 1NFL159012008WMT
Zoro # G903786534
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northwest
- MFR # 1NFL159012008WMT
- Zoro # G903786534
- UPC # 87918890756
- Country of Origin China
- Category Sports Fan Shop
Description
Super long and super comfortable, this Officially Licensed NFL "Seal" Body Pillow by The Northwest Company shows off your favorite team's logo. This is perfect for your bedroom or dorm room to show off your favorite football team. The shell is screen printed 100% polyester and the fill is Spot clean only.
Specifications- Size: 19"x 48"
- Material: 100% Polyester
- League Name: NFL
- Team Name: Indianapolis Colts
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Upper Vac Tube Sc (753-06660)
- SUN JOE Replacement Tines, for AJ800E (AJ800ETNS)
- LIPPERT SHADE, FRONT PANEL AWNING - BLACK 8X19 (3797820819)
- CONTINENTAL Pressure Washer Hose, 3/8, 30 ft, 3000 psi (20023558)
- LOGO BRANDS Baltimore Ravens Elite Chair (603-12E)
- LOGO BRANDS Notre Dame Navy/White 24 Can Cooler (190-63-1)
- SISKIYOUSPORTS Siskiyou 5460370255 NCAA Florida State Seminoles Salt & Pepper Shakers Tailgater (5460370255)
- LOGO BRANDS Cleveland Browns 24 Can Cooler (608-63)
- LOGO BRANDS Chicago Bears 24 Can Cooler (606-63)
- LOGO BRANDS LSU Purple 9 x 9 Side Panel (162-48)
- LOGO BRANDS Cleveland Browns Checkerboard Canopy Top (608-45C)
- Northwest Sporting Goods