Shop All Sports Fan Shop
Northwest
Northwest 1NFL129000119RET NFL 129 Houston Texans Invert Pillow
Mfr # 1NFL129000119RET
Zoro # G503776973
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northwest
- MFR # 1NFL129000119RET
- Zoro # G503776973
- UPC # 190604083315
- Country of Origin China
- Category Sports Fan Shop
Description
Rest your head on this Officially licensed NCAA Invert. Woven Pillow by The Northwest Company. This double-sided square pillow features your favorite college team's logo on a solid background on one side and a team slogan or saying on the other. Not only is this unbelievably soft to relax on, but is also the perfect, intricately woven decoration for your couch or bed. Outfit your home with some team spirit or show off this awesome throw pillow in the office. Spot clean only.
Specifications- Size: 20"
- Material: 100% Acrylic
- League Name: NFL
- Team Name: Houston Texans
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-B-GONE Bird B Gone CMS-100 Copper Mesh 100 ft. Roll For Rodent & Bird Control (CMS-100)
- ROBLINE Waxed Tackle Yarn - 0.5mm x 40M - White (TYN-05WSP)
- LITTLE GIANT Egg Basket For Game Birds/Poultry (EB13)
- TEEJET Even Flat Spray Tip, 80 Deg, PK4 (PK-TP80015E)
- LOGO BRANDS Chicago Cubs Bleacher Cushion (506-71B)
- LOGO BRANDS New York Jets Elite Chair (622-12E)
- LOGO BRANDS Kansas Bleacher Cushion (157-71B)
- LOGO BRANDS LSU Repeating Logo Mini-Size Rubber Basketball (162-91MR-1)
- LOGO BRANDS Houston Texans Halftime Lunch Cooler (613-55H)
- LOGO BRANDS Buffalo Bills Crosshatch 16 Can Cooler Tote (604-83-CR1)
- LOGO BRANDS Green Bay Packers Economy Canopy (612-39E)
- Northwest Sports Fan Shop