Shop All Sports Fan Shop
Northwest
Northwest 1NFL129000081RET NFL 129 New York Giants Invert Pillow
Mfr # 1NFL129000081RET
Zoro # G903776993
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northwest
- MFR # 1NFL129000081RET
- Zoro # G903776993
- UPC # 190604083285
- Country of Origin China
- Category Sports Fan Shop
Description
Rest your head on this Officially licensed NCAA Invert. Woven Pillow by The Northwest Company. This double-sided square pillow features your favorite college team's logo on a solid background on one side and a team slogan or saying on the other. Not only is this unbelievably soft to relax on, but is also the perfect, intricately woven decoration for your couch or bed. Outfit your home with some team spirit or show off this awesome throw pillow in the office. Spot clean only.
Specifications- Size: 20"
- Material: 100% Acrylic
- League Name: NFL
- Team Name: New York Giants
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield 48in Garden Bed - White (4889-W)
- CHAPIN Piston Pump Repair Kit (6-8180)
- UNDERHILL Tournament-Ready Plus With Actosol 8 Oz. Pellet EA (UHTRPLPEL)
- EZ LINE Reusable Balloon Cluster Kit: Special (550-SP)
- FAN CREATIONS Fan Creations C0640 Auburn University Football And My Dog Sign (C0640-Auburn)
- LOGO BRANDS Alabama Frosty Fleece (102-25F-1)
- LOGO BRANDS Minnesota Twins Quad Chair (517-13Q)
- LOGO BRANDS Ohio State Classic Fleece (191-23B)
- LOGO BRANDS Washington Elite Chair (237-12E)
- LOGO BRANDS Dallas Cowboys Round Table (609-31)
- LOGO BRANDS Indiana Bleacher Cushion (153-71B)
- Northwest Sports Fan Shop