Shop All Pillows
Northwest
Northwest 1NBA129000020RET NBA 129 Philadelphia 76ers Invert Pillow
Mfr # 1NBA129000020RET
Zoro # G503871487
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Rest your head on this Officially licensed NCAA Invert. Woven Pillow by The Northwest Company. This double-sided square pillow features your favorite college team's logo on a solid background on one side and a team slogan or saying on the other. Not only is this unbelievably soft to relax on, but is also the perfect, intricately woven decoration for your couch or bed. Outfit your home with some team spirit or show off this awesome throw pillow in the office. Spot clean only.
Specifications- Size: 20"
- Material: 100% Acrylic
- League Name: NBA
- Team Name: Philadelphia 76ers
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABY BEN Clock Alarm Baby Ben (11611QA)
- SECO Poster Snap Frame, 11" x 17", 1" Profile, Blue (SN1117BLUE)
- KENNEY MFG Kenney White Plastic Shower Curtain Rings 12 pk (KN67140V1)
- FLASH FURNITURE Stack Chair, Frame, Black, 16" (RUT-16-PDR-BLACK-GG)
- BETTERBEDS Microsuede Bedrest Pillow - Green - Bed Rest Reading Pillow (BE123219)
- CAROLINES TREASURES Carolines Treasures BB1635PW1216 Christmas Tree & Black Pug Fabric Decorative Pillow (BB1635PW1216)
- CAROLINES TREASURES Carolines Treasures BB2964PW1216 Shih Tzu Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2964PW1216)
- MCKESSON Reusable Bed Pillow, 20 x 26 Inch, Blue, 12PK (41-2026-BXF)
- CAROLINES TREASURES Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66669)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLUTSN 18 in. Under the Sun Sunflowers Indoor & Outdoor Pillow (SLUTSN)
- CAROLINES TREASURES Carolines Treasures BB8449PW1216 Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (BB8449PW1216)
- Northwest Pillows