Shop All Pillows
Northwest
Northwest 1MLB129000008RET MLB 129 Cleveland Indians Invert Pillow
Mfr # 1MLB129000008RET
Zoro # G603871479
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Rest your head on this Officially licensed NCAA Invert. Woven Pillow by The Northwest Company. This double-sided square pillow features your favorite college team's logo on a solid background on one side and a team slogan or saying on the other. Not only is this unbelievably soft to relax on, but is also the perfect, intricately woven decoration for your couch or bed. Outfit your home with some team spirit or show off this awesome throw pillow in the office. Spot clean only.
Specifications- Size: 20"
- Material: 100% Acrylic
- League Name: MLB
- Team Name: Cleveland Indians
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- CHILDCRAFT Wall Mount Coat Strip, 47-15/16 x 1-7/8 x 4 Inches (2873)
- ICEBERG OfficeWorks Resin Storage Cabinet, 33w x 18d x 66h, Black (92551)
- BOSS Gray Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-GY)
- CAROLINES TREASURES Carolines Treasures BB2559PW1216 Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (BB2559PW1216)
- CAROLINES TREASURES Chihuahua Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66666)
- CAROLINES TREASURES Carolines Treasures BB8456PW1216 Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (BB8456PW1216)
- CAROLINES TREASURES Carolines Treasures CDCO0416PW1414 Christmas Present From the Fox Canvas Decorative Pillow (CDCO0416PW1414)
- VIVE HEALTH Leg Rest Pillow White (CSH1027WHT)
- CAROLINES TREASURES Carolines Treasures CK4518PW1216 12 x 3 x 16 in. Tamasaba Goldfish Merry Christmas Canvas Fabric Decorative Pillow (CK4518PW1216)
- HEALTHSMART DMI Bed Wedge Ortho Pillow, 24" x 20" x 6", Blue (555-8071-0122)
- Northwest Pillows