Shop All Blankets
Northwest
Northwest 1COL/36100/0020/RET 60 x 72 in. COL 361 Kentucky Wildcats Sliver Knit Throw
Mfr # 1COL/36100/0020/RET
Zoro # G103776526
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- This microplush super-soft fabric is like wrapping yourself with a cloud
- This blankets are actually two blankets hand sewn together for luxury you can feel and durability you can depend on
- Significantly bigger than your average blanket for true head-to-toe coverag
- Survives Washing & Regulates Temperature: Made to withstand heavy laundering and gets softer with every wash. Innovative fiber technology is designed to regulate temperature, keeping you comfortable in any temperature or in any season
- Material: 100% Acrylic
- Team: Kentucky Wildcats
- League: NFL
- Size: 60 x 72 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Blow Molded Folding Tables Rectangular Table Cart (FTD3502GR)
- FLASH FURNITURE Rectangle Training Table, 18" X 72" X 30.25", Wood Top, Wood Grain (YT-WTFT18X72-TBL-GG)
- GRAND PATRICIAN Blanket, Twin, 66x90 In., Natural, PK4 (1B07329)
- RICHARDSON SEATING CORP Richardson Seating Corp 1950BLK 1950- 30 in. Floridian Swivel Bar Stool; Black - Chrome (1950BLK)
- HASTINGS HOME Set of 2 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Navy Blue and Sand) (406758ZRE)
- THESIS Thesis Plush Textured Blanket (00101)
- COGHLANS ROASTG STICKS BMBOO 12PK (1775)
- GRAND DOWN All Season Down Alternative Reversible Blanket Twin/Twin XL-Ivory (BLANKET TW IV)
- IMPRESSIONS Impressions BLANKET-BAS KG PL King Cotton Blanket Basket Weave - Plum (BLANKET_BAS KG PL)
- STALWART Heated Car Blanket - 12-Volt Electric Blanket for Car by Navy Blue (75-HBLANKET)
- REGISTRY Cotton Honeycomb Blanket 108X9 (HONEY-108-N)
- Northwest Blankets