Shop All Blankets
Northwest
Northwest 1COL361000012RET 60 x 72 in. COL 361 Michigan State Spartans Sliver Knit Throw
Mfr # 1COL/36100/0031/RET
Zoro # G203776457
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- This microplush super-soft fabric is like wrapping yourself with a cloud
- This blankets are actually two blankets hand sewn together for luxury you can feel and durability you can depend on
- Significantly bigger than your average blanket for true head-to-toe coverag
- Survives Washing & Regulates Temperature: Made to withstand heavy laundering and gets softer with every wash. Innovative fiber technology is designed to regulate temperature, keeping you comfortable in any temperature or in any season
- Material: 100% Acrylic
- Team: Michigan State Spartans
- League: NFL
- Size: 60 x 72 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30.25"H Chrome Stool w/Black Seat (XU-D-100-GG)
- TRADEMARK FINE ART David Lloyd Glover 'Bel-Air Fountain' Canvas Art, 30x47 (DLG00984-C3047GG)
- LORELL Straight Panel Connectors, Aluminum, PK2 (LLR90259)
- FLASH FURNITURE 400 lb. Big & Tall Brown LeatherSoft Office Chair (CX-1179H-BR-GG)
- PROPAC POLAR FLEECE BLANKET (L1005)
- STALWART 12V Electric Car Blanket, Light Gray (75-CAR2012)
- HASTINGS HOME Bamboo Shoe Rack Bench with 2 Shelves, Natural Wood Seat Storage and Organization for Home (318722DUB)
- STALWART Stalwart 75-BP1011 12V Fleece Car Electric Blanket; Orange Plaid (75-BP1011)
- BEAUTYREST Electric Micro Fleece Heated Blanket, Ivory - Full (BR54-0176)
- HASTINGS HOME Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Gray) (674857HRX)
- THESIS Thesis Ultra Plush Solid Blanket (00145)
- Northwest Blankets