Shop All Blankets
Northwest
Northwest 1COL361000006RET 60 x 72 in. COL 361 Indiana Hoosiers Sliver Knit Throw
Mfr # 1COL/36100/0026/RET
Zoro # G203776532
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- This microplush super-soft fabric is like wrapping yourself with a cloud
- This blankets are actually two blankets hand sewn together for luxury you can feel and durability you can depend on
- Significantly bigger than your average blanket for true head-to-toe coverag
- Survives Washing & Regulates Temperature: Made to withstand heavy laundering and gets softer with every wash. Innovative fiber technology is designed to regulate temperature, keeping you comfortable in any temperature or in any season
- Material: 100% Acrylic
- Team: Indiana Hoosiers
- League: NFL
- Size: 60 x 72 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jean Plout 'Purple Passion' Canvas Art, 24x32 (ALI17383-C2432GG)
- SILVER KING Support Shelf W/Tang (99531P)
- OSAKI Osaki OS-4000T Zero Gravity Massage Chair, Cream (Osaki 4000T)
- ALATERRE FURNITURE Jasper Twin Junior Loft Bed, Espresso Frame and Blue/Red Playhouse Tent (AJJP00P0ATBRE)
- THESIS Thesis Plush Solid Blanket (00160)
- THESIS Thesis Plush Solid Blanket (00117)
- THESIS Thesis Etched Faux Fur Berber Throw (01146)
- LUXURY HOME LHM NCAA Florida Gators Double Play Jacquard Triple Woven Throw; 48 x 60 in. (1COL019030016RET)
- SUNFLOWER Sunflower DBC-90Q Chocolate Down Blanket - Queen; 90 x 96 in. (DBC-90Q)
- GRAND DOWN All Season Down Alternative Reversible Blanket Full/Queen-White (BLANKET FQ WH)
- HOTEL GRAND Luxurious Thermal 100% Cotton Blanket, Taupe, Full/Queen (380202)
- Northwest Blankets