Shop All Blankets
Northwest
Northwest 1COL/36100/0002/RET 60 x 72 in. COL 361 Iowa Hawkeyes Sliver Knit Throw
Mfr # 1COL/36100/0002/RET
Zoro # G403776516
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- This microplush super-soft fabric is like wrapping yourself with a cloud
- This blankets are actually two blankets hand sewn together for luxury you can feel and durability you can depend on
- Significantly bigger than your average blanket for true head-to-toe coverag
- Survives Washing & Regulates Temperature: Made to withstand heavy laundering and gets softer with every wash. Innovative fiber technology is designed to regulate temperature, keeping you comfortable in any temperature or in any season
- Material: 100% Acrylic
- Team: Iowa Hawkeyes
- League: NFL
- Size: 60 x 72 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H512.P.P)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, White (SN1824WHITE)
- HASTINGS HOME Set of 2 Hastings Home Rectangle Handmade Wicker Baskets made of Water Hyacinth, Seagrass Bins (705881BJY)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Silver (WS27SI)
- KLIPPO Klippo KBLNK070 Midnight Garden Fleece & Plush Blanket (KBLNK070)
- GEARED2GOLF French Army Style Wool Blanket - French Olive (GE299088)
- TRAILWORTHY TrailWorthy 250-ASBBL Fleece Blanket (Pack of 10) - Blue (250-ASBBL)
- HANSON Hanson HAN3095001 2 Piece Adjustable Tap Socket (HAN3095001)
- GRAND PATRICIAN Blanket, Queen, White, PK2 (1B07334)
- HASTINGS HOME Flannel Fleece Oversized Throw Blanket, For Couch, Home Decor, Sofa and Chair, 60" x 70", Crimson Red (638947QCD)
- POWERBLANKET Powerblanket® Extra Hot Flat Heating Blanket, 150°F Fixed Temp, 11'L x 4'W, 120V (EH0310)
- Northwest Blankets