Shop All Pillows
Northwest
Northwest 1COL159012042WMT COL 159 South Carolina Seal Body Pillow
Mfr # 1COL159012042WMT
Zoro # G503871227
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Relax and watch the game like a true fan with an Officially Licensed NCAA Body Pillow by The Northwest Company. This pillow is color-coordinated to match your team.s colors, making the design bold and unmistakable. Lean on it while watching TV, reading a book, or hanging with friends in your dorm. These pillows are made of with a polyester fiber fill. Spot clean only.
Specifications- Size: 48"x 19"
- Material: 100% Polyester
- League: NCAA
- Team Name: South Carolina Gamecocks
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Gallo Dark Brown Leather Storage Ottoman (39-3300)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20453)
- LACEY MILLS Bath Rug, Essence, 21x34, 19 oz., White (08287STK)
- DMI Mattress Encasmnt, Twin, 75inLx39inW, Nylon (554-8069-1950)
- CAROLINES TREASURES Carolines Treasures BB9304PW1216 Welsh Pig Christmas Canvas Fabric Decorative Pillow (BB9304PW1216)
- DEERLUX 16 Boho Handwoven Cotton Throw Pillow with Tassels, Beige (QI003921.K)
- CAROLINES TREASURES Christmas Tree Fleur De Lis Indoor & Outdoor Fabric Decorative Pillow (CA77622)
- CAROLINES TREASURES Christmas Tree & Schnauzer Fabric Decorative Pillow (CA78456)
- CAROLINES TREASURES Carolines Treasures BB1603PW1216 Christmas Tree & Weimaraner Fabric Decorative Pillow (BB1603PW1216)
- CAROLINES TREASURES Carolines Treasures CK3448PW1216 Coton De Tulear Christmas Tree Canvas Fabric Decorative Pillow (CK3448PW1216)
- HASTINGS HOME 7-in-1 Full Body Pillow with Removeable Cover, Comfortable U-Shape for Support, Sleeping Lounging (163966HZR)
- Northwest Pillows