Shop All Pillows
Northwest
Northwest 1COL159012034WMT COL 159 Texas A&M Seal Body Pillow
Mfr # 1COL159012034WMT
Zoro # G903871971
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Relax and watch the game like a true fan with an Officially Licensed NCAA Body Pillow by The Northwest Company. This pillow is color-coordinated to match your team.s colors, making the design bold and unmistakable. Lean on it while watching TV, reading a book, or hanging with friends in your dorm. These pillows are made of with a polyester fiber fill. Spot clean only.
Specifications- Size: 48"x 19"
- Material: 100% Polyester
- League: NCAA
- Team Name: Texas A&M Aggies
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA PRODUCTS Adjustable Table, 48" X Up to 20", Wood Top, Black (VT7644824-00-01)
- LA CROSSE TECHNOLOGY WHT Elec Alarm Clock (33100)
- AMGOOD 18 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1860-BS-Z)
- CORRELL CF Melamine Folding Tables 24x72 Gray Granite (CF2472M-15)
- JENSENDISTRIBUTIONSERVICES Christmas Mush Siberian Husky Fabric Decorative Pillow (MI733075)
- HASTINGS HOME 7-in-1 Full Body Pillow with Removeable Cover, Comfortable U-Shape for Support, Sleeping Lounging (163966HZR)
- WESTEX Westex 612020 20 x 20 in. Polyester Cushion Insert; White (612020)
- DANIA DOWN Daniadown 2000101 Regular Royal Pillow (2000101)
- CAROLINES TREASURES Carolines Treasures BB2928PW1216 Beagle Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2928PW1216)
- BLACKCANYON GEAR Neck Pillow Memory Foam Suede Asst Color (RP2805)
- EMERALD HEALTH BIOCEUTICALS FoxOutdoor 818-12 Mustard-Striped Navy Wool Blanket (818-12)
- Northwest Pillows