Northwest

Northwest 1COL159012019WMT COL 159 Tennessee Seal Body PIllow


product price: $63.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Northwest
  • MFR # 1COL159012019WMT
  • Zoro # G903871957
  • UPC #
    87918891937
  • Country of Origin China
  • Category Pillows

Description

Relax and watch the game like a true fan with an Officially Licensed NCAA Body Pillow by The Northwest Company. This pillow is color-coordinated to match your team.s colors, making the design bold and unmistakable. Lean on it while watching TV, reading a book, or hanging with friends in your dorm. These pillows are made of with a polyester fiber fill. Spot clean only.

Specifications
  • Size: 48"x 19"
  • Material: 100% Polyester
  • League: NCAA
  • Team Name: Tennessee Volunteers
  • Weight: 2.8 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.