Shop All Pillows
Northwest
Northwest 1COL159004021WMT COL 159 Michigan Body Pillow
Mfr # 1COL159004021WMT
Zoro # G603871974
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Relax and watch the game like a true fan with an Officially Licensed NCAA Body Pillow by The Northwest Company. This pillow is color-coordinated to match your team.s colors, making the design bold and unmistakable. Lean on it while watching TV, reading a book, or hanging with friends in your dorm. These pillows are made of with a polyester fiber fill. Spot clean only.
Specifications- Size: 48"x 19"
- Material: 100% Polyester
- League: NCAA
- Team Name: Michigan Wolverines
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Task Chair, 22 1/2-, Adjustable Padded (BT-6001-GYBK-GG)
- HOLIDAY BRIGHT LIGHTS Celebrations 4 ft. Pencil LED 50 ct Potted Tree Christmas Tree (TMPPT40BOMUA)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI2339 2 ft. 3 in. x 3 ft. 9 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI2339)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 19" to 27"Gray (6418HB)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11500)
- CAROLINES TREASURES Carolines Treasures CK3886PW1216 Bernedoodle No.2 Christmas Tree Canvas Fabric Decorative Pillow (CK3886PW1216)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Pink (QI003482P)
- CAROLINES TREASURES Carolines Treasures 7232PW1414 Santa Claus with Great Dane Fabric Decorative Pillow (7232PW1414)
- CAROLINES TREASURES Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (CA68997)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLWGER 18 in. White Geraniums Indoor & Outdoor Pillow (SLWGER)
- CAROLINES TREASURES Carolines Treasures 8745PW1414 Christmas Tree Fleur De Lis Indoor & Outdoor Fabric Decorative Pillow (8745PW1414)
- Northwest Pillows