Shop All Pillows
Northwest
Northwest 1COL159004003WMT COL 159 University of Wisconsin Green Bay Body Pillow
Mfr # 1COL159004003WMT
Zoro # G303871403
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Relax and watch the game like a true fan with an Officially Licensed NCAA Body Pillow by The Northwest Company. This pillow is color-coordinated to match your team.s colors, making the design bold and unmistakable. Lean on it while watching TV, reading a book, or hanging with friends in your dorm. These pillows are made of with a polyester fiber fill. Spot clean only.
Specifications- Size: 48"x 19"
- Material: 100% Polyester
- League: NCAA
- Team Name: University of WisconsinGreen Bay
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7025)
- ACHIM IMPORTING Achim SPPN63BK06 Spectrum Rod Pocket Window Curtain Panel - 50 x 63 in. - Black & Silver (SPPN63BK06)
- MANHATTAN COMFORT Mosholu Nightstand, White and Nut Brown (302AMC227)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-1/2" Height, Adjustable Arms, Black (BL-ZP-809-BK-GG)
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- R & R TEXTILE Pillow Protector, King, 21 x 37 In, PK12 (X10200)
- CAROLINES TREASURES Pit Bull Terrier Christmas Canvas Fabric Decorative Pillow (CA68998)
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- BETSY DRAKE Betsy Drake HJ703B Blue Coral Beige Indoor-Outdoor Pillow 18 in. x 18 in. (HJ703B)
- CAROLINES TREASURES Yorkshire Terrier Yorkie Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66663)
- Northwest Pillows