Shop All Pillows
Northwest
Northwest 1COL148000072RET COL 148 Louisville Cloud Pillow
Mfr # 1COL148000072RET
Zoro # G203871893
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Rest your head on this Officially Licensed NCAA Travel Cloud Pillow by The Northwest Company. This travel cloud pillow is extremely soft and super stretchy, you won.t be able to put it down. This cloud pillow features your favorite college team.s logo on the front with to the back, in a round shape. This pillow is so comfy, that when you lay down, you will fall fast asleep dreaming as if you.re floating on a cloud. This amazing cushiony pillow is the first of its kind and you will never find anything like it. Spot clean only.
Specifications- Size: 15"
- Material: 94% Polyester & 6% Spandex
- Depth: 4"
- League: NCAA
- Team Name: Louisville Cardinals
- Weight: 1.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Heavy Duty ABS Plastic Drawer Pan 20" W (S80-2020)
- FLASH FURNITURE Round 35.5" X 35.5" X 30", Laminate Top, Red (GC-M-BLK-15-CHR-GG)
- SAFAVIEH Kenya Bohemian Rectangle Hand Knotted RugsIvory & Grey 9 x 12 ft. (KNY351A-9)
- FLOORTEX Chair Mat 60"x79", Rectangular Shape, Clear, for Hard Floor (FR1215020019ER)
- REMEDY Remedy Cumulus Microbead Pillow (64-879063)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Bernese Mountain Dog Canvas Fabric Decorative Pillow (MI891819)
- CAROLINES TREASURES Christmas Tree & Weimaraner Fabric Decorative Pillow (CA78547)
- PILLOW PAD Pillow Pad Tablet Holder (PPADF-MC12/4)
- SARO Saro 7014.M18SP 18 in. Lemons Design Outdoor Square Throw Pillow with Poly Filling; Multi Color (7014.M18SP)
- MODWAY FURNITURE 36.5 H x 60.5W x 81 L in. Relax King Size Pillow, White (MOD-5576-WHI)
- CAROLINES TREASURES Carolines Treasures BB2975PW1216 Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2975PW1216)
- Northwest Pillows