Northwest

Northwest 1COL129000016RET COL 129 University of Central Florida Invert Pillow


product price: $51.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Northwest
  • MFR # 1COL129000016RET
  • Zoro # G503871319
  • UPC #
    190604082370
  • Country of Origin China
  • Category Pillows

Description

Rest your head on this Officially licensed NCAA Invert. Woven Pillow by The Northwest Company. This double-sided square pillow features your favorite college team's logo on a solid background on one side and a team slogan or saying on the other. Not only is this unbelievably soft to relax on, but is also the perfect, intricately woven decoration for your couch or bed. Outfit your home with some team spirit or show off this awesome throw pillow in the office. Spot clean only.

Specifications
  • Size: 20"
  • Material: 100% Acrylic
  • League: NCAA
  • Team Name: University of Central Florida
  • Weight: 1.5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.