Shop All Sports Fan Shop
Northwest
Northwest 1COL070500142RET COL 0705 Wichita State University Alumni Raschel Blanket
Mfr # 1COL070500142RET
Zoro # G403776592
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northwest
- MFR # 1COL070500142RET
- Zoro # G403776592
- UPC # 190604046761
- Country of Origin China
- Category Sports Fan Shop
Description
Proudly show off your alma mater or the school you love to root for with this Officially Licensed NCAA "Alumni" Raschel Throw Blanket by The Northwest Company. This soft and cozy throw blanket is perfect for keeping warm at the game, using on a picnic, or cuddling under on your couch. It boldly features your favorite school logo in the center, surrounded by the team name, on a solid color background.
Includes- Machine washable
- Size: 50"x 60"
- Material: 100% Polyester
- League: NCAA
- Team Name: Wichita State University
- Weight: 2.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Straight Valve Innertube (71-800)
- TRUE TEMPER Replacement Handle, Leaf Rake, 48 in. L (2026800)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch MNPT Stainless Steel Coupler 5200 PSI (PW7136)
- BILLY GOAT Replacement Turf Bag, Use With QV Series (831617)
- LOGO BRANDS UConn Husky Round Table (226-31)
- FREMONT DIE CONSUMER PRODUCTS INC Fremont Die 2324562019 2 x 3 ft. Los Angeles Dodgers Flag (2324562019)
- LOGO BRANDS Clemson Halftime Lunch Cooler (123-55H)
- SPORTS VAULT Sports Vault PZNHL11 NHL Detroit Red Wings Pizza Cutter (PZNHL11)
- LOGO BRANDS Louisville CB Canopy (161-42C)
- CASEYS New Orleans Saints Hoodie Purse (8669910445)
- LOGO BRANDS LA Chargers Quad Chair (626-13Q)
- Northwest Sports Fan Shop