Shop All Suitcases & Luggage Bags
Northwest
Northwest 1COL070500037RET COL 0705 University of Washington Alumni Raschel Blanket
Mfr # 1COL070500037RET
Zoro # G603874937
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northwest
- MFR # 1COL070500037RET
- Zoro # G603874937
- UPC # 190604049694
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
Proudly show off your alma mater or the school you love to root for with this Officially Licensed NCAA "Alumni" Raschel Throw Blanket by The Northwest Company. This soft and cozy throw blanket is perfect for keeping warm at the game, using on a picnic, or cuddling under on your couch. It boldly features your favorite school logo in the center, surrounded by the team name, on a solid color background. Machine washable.
Specifications- Size: 50"x 60"
- Material: 100% Polyester
- League: NCAA
- Team Name: University of Washington
- Weight: 2.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Wine/Champagne Bottle Side Load Shipper Foam, 1 Bottle (743F)
- DYMO Label, Ship, 4X6, Labelwriter 20PK (DYM1744907)
- MEAD 11 x 8-1/2" Spiral Bound Notebook (MEA06780)
- BUSINESS SOURCE Clips, Paper, Nonskid, Jumbo, PK10 (53366)
- CLAIRE CHASE Claire Chase 230E-black Classic 22 in. Pullman with Cover - Black (844739027194)
- CONDOR OUTDOOR PRODUCTS DEPLOYMENT BAG, OLIVE DRAB (127-001)
- FOX LUGGAGE ROCKLAND 30 Inch ROLLING DUFFLE (PRD330-RED)
- NATIONAL HARDWARE Spring Lid Sprt Ctr Ab (N208-686)
- NATIONAL HARDWARE Foldng Sprt Left Brass (N208-611)
- MCKLEINUSA McKlein USA 19112 21 in. U Series Wellington Leather Two-tone Dual-Compartment Laptop & Tablet Carry-All Duffel Bag; Black (19112)
- EVEREST Everest 020-DPL-BK Crossover Duffel Bag - Dark Purple-Black (020-DPL/BK)
- Northwest Suitcases & Luggage Bags