Shop All Sports Fan Shop
Northwest
Northwest 1COL070500030RET COL 0705 University of Illinois at Chicago Alumni Raschel
Mfr # 1COL070500030RET
Zoro # G603776590
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northwest
- MFR # 1COL070500030RET
- Zoro # G603776590
- UPC # 190604049304
- Country of Origin China
- Category Sports Fan Shop
Description
Proudly show off your alma mater or the school you love to root for with this Officially Licensed NCAA "Alumni" Raschel Throw Blanket by The Northwest Company. This soft and cozy throw blanket is perfect for keeping warm at the game, using on a picnic, or cuddling under on your couch. It boldly features your favorite school logo in the center, surrounded by the team name, on a solid color background.
Includes- Machine washable
- Size: 50"x 60"
- Material: 100% Polyester
- League: NCAA
- Team Name: University of Illinois at Chicago
- Weight: 2.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY FORGE 0.5 in. L Nylon Flag Pole Snap Clips (FC2)
- XPOSE SAFETY 24 ft x 54 ft Heavy Duty Tarp, Black (BMT-2454-X)
- XPOSE SAFETY 40 ft x 40 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-4040-X)
- PULSAFEEDER Stnr Asy, Pvd/Vtn/C .38T (J60718)
- LOGO BRANDS Southern Cal Frosty Fleece (205-25F-1)
- LOGO BRANDS Baltimore Ravens Crosshatch Picnic Caddy (603-765-CR1)
- LOGO BRANDS Auburn Crosshatch Picnic Caddy (110-765-CR1)
- LOGO BRANDS Miami 9 x 9 Side Panel (169-48)
- LOGO BRANDS UConn Elite Chair (226-12E)
- HOLLAND BAR STOOL CO United States Navy 13" Solid Wood Clock (WClkPBlkNavy)
- LOGO BRANDS Kansas Bleacher Cushion (157-71B)
- Northwest Sports Fan Shop