Shop All Binoculars
Northwest
Monopod
Mfr # BMP1
Zoro # G0930553
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 3/4 in
- Overall Height 24 13/32 in
- Overall Depth 2 15/16 in
- Includes Nylon Case
- Features Single-Leg Support for Binoculars or Cameras
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northwest
- MFR # BMP1
- Zoro # G0930553
- Country of Origin China
- Category Binoculars
Dimensions
Overall Width | 2 3/4 in |
Overall Height | 24 13/32 in |
Overall Depth | 2 15/16 in |
Details
Item | Monopod |
Includes | Nylon Case |
Features | Single-Leg Support for Binoculars or Cameras |
Description
Monopod, Length 24 13/32 in. Width 2 15/16 in. Height 2 3/4 in. Construction Metal, Includes Nylon Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH SLA Rechargeable Battery for Security Systems (ML7-121911111166)
- SANOXY HDMI Male To 3 RCA Video Audio AV Component Converter Adapter Cable HDTV 1080 (SNX-PP-193576038412)
- EXELL BATTERY 2.4V 150mAh NiMH Battery Pack with Genuine Varta Cells 55615302059 (2/V150H-3P)
- DENAQ Battery 10.8 Volt Lithium Ion Denaq Laptop/Tablet AC Battery (NM-A32-K55)
- NORTHWEST Spotting Scope Monocular, 20 to 80 X 70 Magnification, Porro Prism (MFZ8070)
- NORTHWEST Full-Size, Marine Binocular, 8 x 42 Magnification, Roof Prism, 356 ft @ 1000 yd Field of View (BFR0842)
- BARSKA Premium Binocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AB11842)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10111)
- BARSKA General Binocular, 12x Magnification, Roof Prism, 294 ft @ 1000 yd Field of View (CO11010)
- BUSHNELL Binocular, 10 X 42 Magnification, Roof Prism, 293 ft Field of View (141042)
- BUSHNELL Standard Binocular, 10x Magnification, Bak-4 Roof Prism, 330 ft Field of View (334210)
- Northwest Binoculars