Shop All Blankets
Northwest
Los Angeles Rams Blanket 50x60 Sherpa Strobe Design
Mfr # 8791889250
Zoro # G003760052
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Sherpa Throw provides you with a thick layer of softness that you can sink into for maximum relaxation. In addition to the warmth and softness, the sleek design with team colors make these throws the perfect accessory for a football game, picnic, bedroom, or to cuddle under in the den while watching your favorite players dominate the field. These throws are 50x60 inches with a decorative binding around the edges. Machine washable.
Specifications- Size: 50 x 60 in.
- Material: 100% Polyester
- Team: Los Angeles Rams
- League: NFL
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Mandala In Blue Ii' Canvas Art, 24x24 (WAP10757-C2424GG)
- MITYLITE Plastic Folding Table, Gray, 24 x 60 In. (RT2460GRB22)
- CORRELL CF Melamine Folding Tables 18x48 Gray Granite (CF1848M-15)
- SIMPLE SPACES Shower Liner Vinyl Frst 70X72 (SD-PCP01-F3L)
- BEAUTYREST Electric Micro Fleece Heated Blanket, Ivory - Full (BR54-0176)
- DEERLUX Decorative Chevron Pattern Knit Throw Blanket with Fringe, Red (QI003968.RD)
- LEISURE SPORTS Outdoor Picnic Blanket Oversized Beach Mat with Foam Padding-Waterproof and Foldable- For Travel (560455GCS)
- LOGO BRANDS Alabama Frosty Neck Pillow (102-816)
- IMPRESSIONS Impressions BLANKET-MET TW SG Twin & Twin XL Cotton Blanket - Metro; Sage (BLANKET_MET TW SG)
- STALWART 81 x 72 in. Moving Blanket Dual Layer Padded Blankets, Blue & Black -Set of 12 (ST567490)
- THESIS Thesis Ultra Plush Solid Blanket (00145)
- Northwest Blankets