Kansas Jayhawks Blanket Disney Hugger
Mfr # 8791849410
Zoro # G203873873
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Disney and the Northwest together with these adorable Disney Huggers! Mickey, dressed in your teams uniform, You hugging a fleece throw blanket. The blanket has bright, colorful graphics and features your team logo, along with Mickey himself! These blankets are extra warm and have superior durability. They are easy to care for, and are machine washable and dryable.
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage.
Features- Kansas Jayhawks Disney Hugger Blanket
- Size: 40" x 50"
- Weight: 1.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Shirley Grey Finished 2-Door Shoe Storage Cabinet with Open Shelves (157-9561)
- ZORO SELECT Round Stool, Height Range 24", Hardboard Gray (44N706)
- REGENCY Regency Cadence Flexible High Back with Padded Fabric Seat Nesting Chair (12 pack)- Black (2309BK12PK)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-NATW-GG)
- LOGO BRANDS Buffalo Bills Classic Fleece (604-23C)
- GEARED2GOLF French Army Style Wool Blanket - French Olive (GE299088)
- SERENELIFE Weighted Blankets Covers (PRTSLHVBLKT2010)
- THESIS Thesis Plush Textured Blanket (00103)
- ZANIES Zanies ZW052 79 Snuggle Bear Blanket Princess Pink (ZW052 79)
- LOGO BRANDS Buffalo Bills 60x80 Raschel Throw (604-26X)
- ZENITH HOMERP WHT Cottage Space Saver (9119W)
- Northwest Blankets