Shop All Dry Erase Boards
Northwest Hardwoods
Northwest Hardwoods RH1081 1 x 3 in. x 6 ft. Red Oak Board
Mfr # 165890
Zoro # G603998930
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northwest Hardwoods
- MFR # 165890
- Zoro # G603998930
- UPC # 848038000377
- Country of Origin United States
- Category Dry Erase Boards
Description
Features
- Red Oak Board.
- Sanded 4 Sides & Clear 4 Sides.
- Size - 1 x 3 in. x 6 ft.
- Dimension - 72 x 2.5 x 0.75 in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Fabric/Thread, Fabric Shears, Ambidextrous, Tip Shape: Blunt (18053)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 4", White, 25/Bundle (55VG82)
- TESTO Thermal printer paper, 6 rolls, 10 year legibility (0554 0568)
- DETECTAMET Detectable HD Pen, W/O Clip, Black Ink, PK50 (101-I02-C22-PA02)
- NORTHWEST HARDWOODS Northwest Hardwoods RH1043 1 x 4 in. x 8 ft. Red Oak Board (165882)
- NORTHWEST HARDWOODS Northwest Hardwoods RH1077 1 x 6 in. x 8 ft. Red Oak Board (165885)
- U BRANDS Glass Dry Erase Board, 72 x 36, White Surface (123U0001)
- U BRANDS Dry-erase Board, Magnetic, Steel, 36"x36", BK/WE (UBR2892U0001)
- GLOBAL INDUSTRIAL 36W x 24H Magnetic Glass Whiteboard with Markers & Eraser, White (695497)
- AT-A-GLANCE At A Glance AAGPM328 16 x 23 in. Monthly Chipboard Wall Calendar - White (AAGPM328)
- BI-SILQUE MasterVisi, Value Lacquered Steel Magnetic Dry Erase Board, 48 X 72, White, Aluminum Frame (MA2707170)
- Northwest Hardwoods Dry Erase Boards