Shop All Dry Erase Boards
Northwest Hardwoods
Northwest Hardwoods RH1077 1 x 6 in. x 8 ft. Red Oak Board
Mfr # 165885
Zoro # G303998919
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northwest Hardwoods
- MFR # 165885
- Zoro # G303998919
- UPC # 848038000346
- Country of Origin United States
- Category Dry Erase Boards
Description
Features
- Red Oak Board.
- Sanded 4 Sides & Clear 4 Sides.
- Size - 1 x 6 in. x 8 ft.
- Dimension - 72 x 7.25 x 0.75 in.
- Item Weight - 11 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 3600 ft. L (2CXH4)
- ROYAL TONER Toner For TN850, 8K Pages (TN850)
- RIP-TIE Strap, Heavy Duty, Orange, PK2, 1x10" (N-10-G02-O)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12370)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard, Gloss (PPA304)
- MASTERVISION 1.5 ft.x2ft. Dry Erase Board (MA0200790)
- MASTERVISION Gridded Magnetic Porcelain Planning Board, 1 x 2 Grid, 72 x 48, Aluminum Frame (CR1230830)
- QUARTET 36"x48" Magnetic Glass Calendar Dry Erase Board (GC4836F)
- QUARTET Whiteboard, Magnetic, 8-1/2"x11", Assorted Frame Color (QRTMHOW8511)
- QUARTET Infinity Customizable Mag Glass Dry-Eras (GI3624)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, 1" Maprail, Matte (A2M410-M)
- Northwest Hardwoods Dry Erase Boards