Shop All Dry Erase Boards
Northwest Hardwoods
Northwest Hardwoods RH1045 1 x 2 in. x 8 ft. Red Oak Board
Mfr # 165884
Zoro # G303998971
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Northwest Hardwoods
- MFR # 165884
- Zoro # G303998971
- UPC # 848038000124
- Country of Origin United States
- Category Dry Erase Boards
Description
Features
- Red Oak Board.
- Sanded 4 Sides & Clear 4 Sides.
- Size - 1 x 2 in. x 8 ft.
- Dimension - 96 x 1.5 x 0.75 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Magnetic Grip Clips Pack No. 2, PK72 (58507BD)
- TRICORBRAUN 28Mm 0.02 Mm White Pressure Sensitive Pre-Cut Liner Printed Black Sfyp (600230)
- UNIVERSAL Deluxe Blackstonian Pencil, HB (#2), Black Lead, Yellow Barrel, PK12 (UNV55520)
- SAUNDERS 8-1/2" x 14" Clipboard 1", Silver (21018)
- NORTHWEST HARDWOODS Northwest Hardwoods RH1077 1 x 6 in. x 8 ft. Red Oak Board (165885)
- NORTHWEST HARDWOODS Northwest Hardwoods RH1043 1 x 4 in. x 8 ft. Red Oak Board (165882)
- BI-SILQUE Bi-silque 6" Magnetic Dry Erase Strips (BVCFM2518)
- QUARTET Classic Series Total Erase Dry Erase Board, 36 x 24, Oak Finish Frame (S573)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, Assorted Primary Colors, 9 x 12, 5PK (40630)
- QUARTET Prestige 2 Magnetic Total Erase Monthly Calendar, 48 x 36, Graphite Color Frame (CP43P2)
- AT-A-GLANCE WallMates Self-Adhesive Dry Erase Monthly Planning Surface 36 x 24 White (AT30840)
- Northwest Hardwoods Dry Erase Boards