Shop All Dry Erase Boards
Northwest Hardwoods
Northwest Hardwoods RH1043 1 x 4 in. x 8 ft. Red Oak Board
Mfr # 165882
Zoro # G203999030
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Northwest Hardwoods
- MFR # 165882
- Zoro # G203999030
- UPC # 848038000100
- Country of Origin United States
- Category Dry Erase Boards
Description
Features
- Red Oak Board.
- Sanded 4 Sides & Clear 4 Sides.
- Size - 1 x 4 in. x 8 ft.
- Dimension - 96 x 3.5 x 0.75 in.
- Item Weight - 7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Staple Lifter (SL24D)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK125 (56JM11)
- CRESCENT WISS 5" Electronics and Filament Scissors (605N)
- C-LINE PRODUCTS Binder Pocket, Side Loading, Assorted, PK18 (58730)
- NORTHWEST HARDWOODS Northwest Hardwoods RH1077 1 x 6 in. x 8 ft. Red Oak Board (165885)
- MOORECO 48"x72" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White (668AG-DD)
- BEST-RITE 48"x120" Plastic Whiteboard, Silver Frame, Gloss (212AK)
- MASTERVISION 36"x48" Porcelain Dry Erase Board (CR0801170MV)
- FLIPSIDE PRODUCTS 9 x 12 Two Sided Marker Board, PK12 (35959)
- QUARTET 18"x24" Magnetic Glass Dry Erase Board, Gloss (G2418B)
- PERFORMANCE TOOL Wilmar PMW12501 0.75 in. Ceramic Disc Magnet; 8 Piece (PMW12501)
- Northwest Hardwoods Dry Erase Boards