Shop All Dry Erase Boards
Northwest Hardwoods
Northwest Hardwoods RH1041 1 x 6 in. x 8 ft. Red Oak Board
Mfr # 165879
Zoro # G403998918
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northwest Hardwoods
- MFR # 165879
- Zoro # G403998918
- UPC # 848038000094
- Country of Origin United States
- Category Dry Erase Boards
Description
Features
- Red Oak Board.
- Sanded 4 Sides & Clear 4 Sides.
- Size - 1 x 6 in. x 8 ft.
- Dimension - 96 x 5.5 x 0.75 in.
- Item Weight - 11 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Pretend & Play® School Set w/US Map (2642)
- TAPE LOGIC Tape Logic® Laser Labels, 2" Circle, White, 2000/Case (LL145)
- AVERY Clear Hole Reinforcement, 1/4", PK200 (AVE05721)
- ZORO SELECT Corrugated Wrap, W 24 In, L 250 Ft. (SF24B)
- NORTHWEST HARDWOODS Northwest Hardwoods RH1077 1 x 6 in. x 8 ft. Red Oak Board (165885)
- NORTHWEST HARDWOODS Northwest Hardwoods RH1043 1 x 4 in. x 8 ft. Red Oak Board (165882)
- MASTERVISION 35-13/32"x59" Melamine Dry Erase Board, Aluminum Frame (MA1512170MV)
- 5S SUPPLIES Hourly Production Tracking Board V4 Aluminum Dry Erase 32in x 24in (HOURLYTRACK-V4-3224-DRYERASE)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Neon Colors, PK25 (40820)
- AT-A-GLANCE At A Glance AAGPM328 16 x 23 in. Monthly Chipboard Wall Calendar - White (AAGPM328)
- LUXOR Classroom Chart Stand with Storage Bins (MB3040WBIN)
- Northwest Hardwoods Dry Erase Boards