Shop All Cooking Utensils
Northwest Hardwoods
Northwest Hardwoods RH1039 1 in. x 12 in. x 8 ft.; Oak Board; Red
Mfr # 165877
Zoro # G104000651
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northwest Hardwoods
- MFR # 165877
- Zoro # G104000651
- UPC # 848038002999
- Country of Origin United States
- Category Cooking Utensils
Description
Features
- Red oak board
- Sanded 4 sides & clear 4 sides
- Size - 1 in. X 12 in. X 8 ft.
- Dimension - 96 x 11.25 x 0.75 in.
- Item weight - 22 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Valve, Dump Left 120V 14W (WC-821WDR)
- GLASTENDER 20 3 X 2.5 Wicking Material (11000102)
- RED BULL The Yellow Edition Tropical Energy Drink 12 oz (611269113570)
- FANCY FARMS Popcorn Miniature Maxi Kit 5.25 oz., PK36 (4050-41)
- DEXTER RUSSELL Steak Turner, High Heat 8 In X 4 In (19733H)
- PROGRESSIVE Prepworks Gray/Red Plastic Burger Press 1 Burger (HPM-10)
- PICQUIC Teeny Turner 8 pc 7-in-1 Micro Screwdriver 2.78 in. (06101B)
- LODGE Lodge 8993180 6.25 in. Burger Press (8993180)
- CARLISLE FOODSERVICE Tongs - 6" Beige Plastic For - Part# 460606 (460606)
- RACHAEL RAY Rachael Ray 55737 Tools 6-Piece Tool Set Orange (55737)
- RSVP INTERNATIONAL Silicone Funnel - Collapsible - Green (FUN-GR)
- Northwest Hardwoods Cooking Utensils