Northwest

Georgia Bulldogs Blanket 50x60 Raschel Alumni Design


product price: $57.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Northwest
  • MFR # 9060404928
  • Zoro # G903873692
  • UPC #
    190604049281
  • Country of Origin China
  • Category Blankets

Description

These blankets measure 50x60 inches and are made of acrylic and polyester and are extra warm and have superior durability. Use these at the game, on your couch, in your bedroom or whereever it may be cold and you will be glad you made this purchase. They are easy to care for, and are machine washable and dryable. Made by the Northwest Company.

Specifications
  • Size: 50 x 60 in.
  • Team Name: Georgia Bulldogs
  • League Name: NCAA
  • Weight: 46 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.