Shop All Vinyl Flooring
Northstar Flooring
Northstar Waterproof Click Lock Vinyl Plank 9" x 72" 36.64SF/8Pcs Per Carton 5.5mm 20MIL
Mfr # 4160509S2
Zoro # G509930782
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Thickness 5.5mm
- Material SPC Flooring
- Width 9"
- Collection Water Proof Floating Click - Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Northstar Flooring
- MFR # 4160509S2
- Zoro # G509930782
- Country of Origin Viet Nam
- Category Vinyl Flooring
Dimensions
Length | 72" |
Width | 9" |
Details
Thickness | 5.5mm |
Color | Pando |
Material | SPC Flooring |
Collection | Water Proof Floating Click - Rectangle |
Description
9in x 72in 20 MIL / EIR Painted Bevel w IXPE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 226, PTFE, 0.13 In., PK5 (1RGK3)
- HEXARMOR XP450AE, Green (16-15004)
- LAMP Rec. Fold Pull Handle, Zinc Plated, zinc plated, Unthr. Holes (PT-148)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 119, PK10 (ZUSAQV70119)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 9" x 72" 36.64SF/8Pcs Per Carton 5.5mm 20MIL (4160504S2)
- NORTHSTAR FLOORING Northstar Glue Down Vinyl Tile 36" x 36" 54SF/6Pcs Per Carton 3mm 20MIL (3230191V)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 7" x 48" 28.837SF/12Pcs Per Carton 5.5mm 20MIL (4150205S)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 7" x 48" 38.45SF/16Pcs Per Carton 4.4mm 12MIL (4140305S)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 18" x 36" 45SF/10Pcs Per Carton 3mm 20MIL (3230194V)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 7" x 48" 28SF/12Pcs Per Carton 3mm 20MIL (3230091V)
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Smoke Stone Rhombus 9.75 in. x17 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles , 99PK (SC-4252PLT)
- Northstar Flooring Vinyl Flooring