Shop All Vinyl Flooring
Northstar Flooring
Northstar Waterproof Click Lock Vinyl Plank 9" x 72" 36.64SF/8Pcs Per Carton 5.5mm 20MIL
Mfr # 4160505S2
Zoro # G509930768
product price: $118.99
/pk 8, $14.87/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Thickness 5.5mm
- Material SPC Flooring
- Width 9"
- Collection Water Proof Floating Click - Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northstar Flooring
- MFR # 4160505S2
- Zoro # G509930768
- Country of Origin Viet Nam
- Category Vinyl Flooring
Dimensions
Length | 72" |
Width | 9" |
Details
Thickness | 5.5mm |
Color | Banyan |
Material | SPC Flooring |
Collection | Water Proof Floating Click - Rectangle |
Description
9in x 72in 20 MIL / EIR Painted Bevel w IXPE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 915 Key, For Material Thickness 7/8 in (C8173-915-4)
- ZORO SELECT O-Ring, Buna N, Dash 022, 1, 1.129, PK50 (U38805.006.0100)
- BRINKS HOME SECURITY Amberhall, Tuscan Bronze, Deadbolt (23062-150)
- DON-JO 1-3/8" x 9" Electric Strike Aluminum Frame Filler Plate with Lip (AF291LSL)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 7" x 48" 38.45SF/16Pcs Per Carton 4.4mm 12MIL (4140305S)
- NORTHSTAR FLOORING Northstar Glue Down Vinyl Tile 36" x 36" 54SF/6Pcs Per Carton 3mm 20MIL (3230191V)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 7" x 48" 28.837SF/12Pcs Per Carton 5.5mm 20MIL (4150205S)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 9" x 72" 36.64SF/8Pcs Per Carton 5.5mm 20MIL (4160509S2)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 7" x 48" 32.7SF/14Pcs Per Carton 2mm 8MIL (3210100V)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 7" x 48" 32.7SF/14Pcs Per Carton 2mm 8MIL (3210101V)
- ACHIM IMPORTING CO Achim Interlocking Foam Anti Fatigue Floor Tiles 24in x 24in, Ash, 4 Pack (FMTL104-06)
- Northstar Flooring Flooring