Shop All Vinyl Flooring
Northstar Flooring
Northstar Waterproof Click Lock Vinyl Plank 9" x 72" 36.64SF/8Pcs Per Carton 5.5mm 20MIL
Mfr # 4160504S2
Zoro # G909930771
product price: $118.99
/pk 8, $14.87/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Thickness 5.5mm
- Material SPC Flooring
- Width 9"
- Collection Water Proof Floating Click - Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northstar Flooring
- MFR # 4160504S2
- Zoro # G909930771
- Country of Origin Viet Nam
- Category Vinyl Flooring
Dimensions
Length | 72" |
Width | 9" |
Details
Thickness | 5.5mm |
Color | Socotra |
Material | SPC Flooring |
Collection | Water Proof Floating Click - Rectangle |
Description
9in x 72in 20 MIL / EIR Painted Bevel w IXPE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 2Pk 3" Non-Mortis Hinge (N830-434)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 25 Ft (75B3X1/8-25)
- IVES Security Door Stops, Steel, Black, 3-1/2"H x 2"W (FS18L)
- DELTANA Flush Ring Pull, 2-1/2" X 1 7/8" Satin Nickel (FRP25U15)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 9" x 72" 36.64SF/8Pcs Per Carton 5.5mm 20MIL (4160509S2)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 7" x 48" 32.7SF/14Pcs Per Carton 2mm 8MIL (3210101V)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 18" x 36" 45SF/10Pcs Per Carton 3mm 20MIL (3230194V)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 7" x 48" 28SF/12Pcs Per Carton 3mm 20MIL (3230091V)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 7" x 48" 38.45SF/16Pcs Per Carton 4.4mm 12MIL (4140305S)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 7" x 48" 32.7SF/14Pcs Per Carton 2mm 8MIL (3210100V)
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Bone Quartz Hexagon 8.8 in. x10.375 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles , 25PK (SC-4154)
- Northstar Flooring Vinyl Flooring