Shop All Vinyl Flooring
Northstar Flooring
Northstar Waterproof Click Lock Vinyl Plank 7" x 48" 38.45SF/16Pcs Per Carton 4.4mm 12MIL
Mfr # 4140304S
Zoro # G109930762
product price: $95.65
/pk 16, $5.98/ea
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48"
- Thickness 4.4mm
- Material SPC Flooring
- Width 7"
- Collection Water Proof Floating Click - Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Northstar Flooring
- MFR # 4140304S
- Zoro # G109930762
- Country of Origin Viet Nam
- Category Vinyl Flooring
Dimensions
Length | 48" |
Width | 7" |
Details
Thickness | 4.4mm |
Color | Arena |
Material | SPC Flooring |
Collection | Water Proof Floating Click - Rectangle |
Description
7in x 48in 12 MIL with IXPE Antimicrobial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile Hold Down Clip, PK50 (CHDC)
- ADAMS RITE Flush Locksets (4190-10-01-130-01-IB)
- EZ-FLO EASTMAN Deadbolt, Steel, 2-3/8" or 2-3/4" Backset (57781)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-10)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 9" x 72" 36.64SF/8Pcs Per Carton 5.5mm 20MIL (4160504S2)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 7" x 48" 28SF/12Pcs Per Carton 3mm 20MIL (3230091V)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 18" x 36" 45SF/10Pcs Per Carton 3mm 20MIL (3230194V)
- NORTHSTAR FLOORING Northstar Glue Down Vinyl Tile 36" x 36" 54SF/6Pcs Per Carton 3mm 20MIL (3230191V)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 7" x 48" 32.7SF/14Pcs Per Carton 2mm 8MIL (3210101V)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 7" x 48" 38.45SF/16Pcs Per Carton 4.4mm 12MIL (4140305S)
- MSI White Ocean 1.25" Thick X 12.007" Wide X 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0351)
- Northstar Flooring Vinyl Flooring